Welcome to Würth Malaysia For trade customers only
End cutting nippers DIN ISO 5748
End cutting nippers DIN ISO 5748 - 1
End cutting nippers DIN ISO 5748 - 2
End cutting nippers DIN ISO 5748 - 3

For detailed information, other images and documents, please select individual articles from the following table.

End cutting nippers DIN ISO 5748
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
  • Strength-saving, clean cuts with specially-milled precision cutting edge

  • High-quality tool steel ensures long tool life and precision of cutting surfaces

  • Blades: Additional inductive hardening

  • Surface: Entirely polished and sealed with clear lacquer

  • Handle shells: PVC, double-dipped

  • Joint: lap joint