Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Practical T-handle wrench for locking systems
Practical T-handle wrench for locking systems with 5/6 mm square, 9 mm triangle, 3–5 mm diameter double bit, 7–8 mm square, 1/4 inch PH2 bit
On plastic reel for ORSY® 10 roll system
Robust permanent solution for demanding environments - can be used in temperatures up to 120 °C, UV and weather resistant as well as chemical resistant
Provides excellent cable protection and flexibility, is self-extinguishing and resists extreme temperatures. Robust permanent solution for demanding environments.
Maximum safety for pre-assembled harnesses - lockable, no gaps at bends, self-extinguishing in accordance with UL94 V2. Preassembled cable harnesses can be retrofitted in a quick and simple process.