Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron
The original SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life. Available in the ORSY® system cassette.
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
19 pieces TiN head coated steel precision drill bit for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Latest generation of high-performance pointed, flat and spade chisels with innovative tip design in a useful multipack.
Latest generation high-performance point and flat chisel with innovative power edge design in an attractive bulk pack
Unique head design in combination with large and short dust removal channels provide fast dust removal and high drilling speed.
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement