Welcome to Würth Malaysia For trade customers only
Drill set 19 pieces, for steel and aluminium four-link axles
Drill set 19 pieces, for steel and aluminium four-link axles - 1
Drill set 19 pieces, for steel and aluminium four-link axles - 2
Drill set 19 pieces, for steel and aluminium four-link axles - 3
Drill set 19 pieces, for steel and aluminium four-link axles - 4
Drill set 19 pieces, for steel and aluminium four-link axles - 5
Drill set 19 pieces, for steel and aluminium four-link axles - 6
Drill set 19 pieces, for steel and aluminium four-link axles - 7
Drill set 19 pieces, for steel and aluminium four-link axles - 8

For detailed information, other images and documents, please select individual articles from the following table.

Drill set 19 pieces, for steel and aluminium four-link axles

This new tool set allows any extremely tightly seized clamping screws on VAG four-link axles to be effortlessly removed.
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
  • The different components enable damage-free removal, regardless of the mounting position of the steering gearbox (top/bottom) and no matter which direction the screw sits in the clamping hole.

  • Three drilling jigs ensure marking and drilling is exactly central, while the clamping screw quality is no problem for the special HSS TIN or TICN drill.

  • No compressing and/or deformation of the clamping screw

  • No breakage of the expensive axle body

  • Easy to use

  • No space problems

  • Quick removal


Scope of delivery:


  • 1 x drill bit, Ø4.5 mm x L=140 mm

  • 1 x drilling jig for thread side, Ø4.5 mm

  • 1 x drill bit, Ø7.3 mm x L=110 mm

  • 1 x drilling jig for thread side, Ø7.3 mm

  • 1 x drill bit, short, Ø4.5 mm x L=80 mm

  • 1 x drilling jig for hex head

  • 1 x stepped drill bit TICN

  • 1 x drive out mandrel for pneumatic chipping hammer

  • 1 x press out mandrel for pressing bracket

  • 2 x spacer plate 3.6 mm

  • 2 x spacer plate 4.0 mm

  • 2 x machine nuts M10 with collar

  • 4 x stainless steel A2 washers M10