Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Powerful, light pneumatic nailer for processing half-head strip nails with a 30–34° angle
Especially lightweight and handy nailer for nails with a diameter of 1.2 mm and a length of 15–54 mm
Powerful nailer for use with coil nails in diameters 2.5–3.8 mm, length 45–90 mm
Powerful pneumatic nailer for processing round-head strip nails at a 21–22° angle, with a diameter of 2.9–4.1 mm and a length of 50–90 mm
Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm
Handy, powerful device for processing staples with a width of 5.7 mm and a length of 10–40 mm