Welcome to Würth Malaysia For trade customers only
Digital spirit level
Digital spirit level - 1
Digital spirit level - 2
Digital spirit level - 3
Digital spirit level - 4

For detailed information, other images and documents, please select individual articles from the following table.

Digital spirit level

Waterproof and dustproof digital spirit level with stable light metal profile

See product details

Available in 2 versions
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
Excellent reading of indicated values


Two large, clearly laid-out, illuminated displays (front and upper milled measuring surface)



Acoustic tilt guide that can be switched off


  • Continuous tone at 0.00 degrees in horizontal and vertical position

  • Easy alignment of objects without visual contact


Excellent readability and long service life


Level block made from acrylic glass with inlaid, corrosion-free reading rings



No liquid discolouration, maximum precision with fluctuating temperatures


Fluorescent level liquid, highly-resistant to UV radiation



Very smooth surface, therefore easy to clean


Red electrostatic powder coating



Very high degree of accuracy, even for overhead measurements


Two milled measuring surfaces



Easy-to-remove, impact-reducing end caps


Workpiece-flush transferring of measuring levels



Convenient handling and firm, safe hold


Two handles consisting of two-component plastic grip



Two vertical levels


No cumbersome rotation of the spirit level to read the vertical level