Digital goniometer DWM 350
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
No measurement error due to slanted positioning
Horizontal and vertical level
Good readability
- Large digital display field
- Additional lighting can be switched on in poorly lit areas
Easy to use
- Reset function: The goniometer can be reset in any position
- Hold function: Measured values remain in the display, even when the goniometer is moved
- When the goniometer is switched on, the previous value is displayed
Long service life
- High-precision aluminium measuring arm
- Hard-wearing red powder coating
Fits in all standard tool cases
Short arm length
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!