Welcome to Würth Malaysia For trade customers only
Die assortment HSCo Multi Performance M3-M12 for standard metric ISO threads 7 pieces
Die assortment HSCo Multi Performance M3-M12 for standard metric ISO threads 7 pieces - 1
Die assortment HSCo Multi Performance M3-M12 for standard metric ISO threads 7 pieces - 2
Die assortment HSCo Multi Performance M3-M12 for standard metric ISO threads 7 pieces - 3
Die assortment HSCo Multi Performance M3-M12 for standard metric ISO threads 7 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Die assortment HSCo Multi Performance M3-M12 for standard metric ISO threads 7 pieces

HSCo high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill drivers or manually in the die holder in almost all materials, such as steel up to 1400 N/mm2 strength, stainless steel, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys). Available in the ORSY® system cassette.
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
Flexible use with cordless drill screwdrivers and on the lathe


The factory-standard dies in the outer diameter of 25x9 mm enable time-saving, true-to-gauge cutting (M3-M10) and repair (M3-M12) of male threads in the 3-jaw chuck in conjunction with the specially developed adapter



Economic manual use


Instead of five tools, only one die holder is required for manually cutting male threads M3-M12



Outstanding performance


  • Up to three times longer service life thanks to the 5% cobalt alloy, surface nitration and newly developed tool geometry

  • Excellent chip removal in cutting direction thanks to the spiral point


Can be used with almost all materials


Newly developed tool geometry with optimised chip angle



High level of process reliability


due to the lapped, nitrated surface and a longer cut



Easy to use


  • Easier cutting and smaller torque compared to conventional dies

  • Less friction than conventional dies

  • Usable on both sides due to the two-sided cut


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening