Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
For fast cutting and simultaneous milling of cable ducts with wall slitting cutters with at least 1800 W. The laborious and time-consuming removal of the centre bar is no longer necessary.
Very versatile, long-lasting and cost-effective construction site disc, which is also suitable for use on wall chasers
The robust diamond cutting disc with high performance values
The enormously versatile and extremely fast diamond cutting disc for all construction trades. Specially developed for use in frequently changing materials. Also optimally suited for use by rescue services (fire departments, technical relief organisations etc.) for cutting through guard rails, rubber or glass
Yellow for construction sites. For angle grinders. Enormously versatile and extremely fast. Specially developed for use in frequently changing materials. Also optimally suited for use by rescue services (fire departments, technical relief organisations etc.).
Long-lasting, economical diamond cutting disc for tile layers, plumbing companies, stone cutters and similar trades
Construction site disc for universal use in concrete, reinforced concrete, clinker, brick etc.
Diamond cutting disc especially developed for use at construction sites, especially in concrete, reinforced concrete, clinker, brick, exposed aggregate concrete etc.