Welcome to Würth Malaysia For trade customers only
Combi diamond mortar raking blade

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Combi diamond mortar raking blade

For fast cutting and simultaneous milling of cable ducts with wall slitting cutters with at least 1800 W. The laborious and time-consuming removal of the centre bar is no longer necessary.

See product details

Available in 2 versions
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
Time saving of up to 50%


The special arrangement and geometry of the side-by-side diamond cutting discs enables cutting and milling in a single process.



Protection against undercut, especially when working with particularly abrasive materials


Special protective segments



Reduction of dust and dirt


Simultaneous cutting and milling as well as the aid of the wall slitting cutter means that dust and dirt is sucked out from the entire slot during operation.



Ideal for 20 or 25 mm empty tubes


The slightly undersize class achieves a certain basic clamping of the empty tube (without additional mounting material), further facilitating work.

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds

  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger workpiece cross-sections into several sections (swing cut)

  • Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!

  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped wrongly or used incorrectly or are damaged, they represent a danger and may cause serious injury