For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
No damage to paint and no re-painting
Adapters can be used several times and may be customised according to the shape of the dent
- The adapters may be used on small, large, round and oval dents
- The kit’s wide range of adapters allows for uniform straightening of dents
Time-saving
- No time-consuming removal and installation of interior trims and battery
- No excessive heat, eliminates the need to rework the back of the panel
Wide range of applications - also in critical areas
- Minor heat generation makes it possible to process critical areas
- Can be used on motorcycle tanks, cars, caravans, stainless steel etc.
Applicable on the following materials: painted surfaces, steel plates (blank or galvanized), stainless steel, aluminium and various plastic or synthetic materials. The kit can be used on plate thickness from 0.5 - 2.0 mm.
By gluing different extractor adapters, soft dents on different materials and surfaces can be straightened without subsequent paintwork.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!