Hexagon nut with fine thread DIN 934, A4 stainless steel, plain
For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut with fine thread DIN 934, A4 stainless steel, plain
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
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!