Welcome to Würth Malaysia For trade customers only
Hexagon bolt with thread up to the head DIN 933, A2 80 stainless steel, plain
Hexagon bolt with thread up to the head DIN 933, A2 80 stainless steel, plain - 1
Hexagon bolt with thread up to the head DIN 933, A2 80 stainless steel, plain - 2
Hexagon bolt with thread up to the head DIN 933, A2 80 stainless steel, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with thread up to the head DIN 933, A2 80 stainless steel, plain

See product details

Available in 5 versions
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
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).