Welcome to Würth Malaysia For trade customers only
Countersunk screw with hexagon socket head ISO 10642, steel 10.9, plain
Countersunk screw with hexagon socket head ISO 10642, steel 10.9, plain - 1
Countersunk screw with hexagon socket head ISO 10642, steel 10.9, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk screw with hexagon socket head ISO 10642, steel 10.9, plain

See product details

Available in 72 versions
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
ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).



These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1