Welcome to Würth Malaysia For trade customers only
Hexalobular screw with flattened half round head
Hexalobular screw with flattened half round head - 1
Hexalobular screw with flattened half round head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexalobular screw with flattened half round head

DIN 34805-1, TX drive, steel, strength class 10.9, zinc-plated, blue passivated

See product details

Available in 7 versions
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
Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


  • As a result, connection elements with hexalobular heads are standardised and can be used all over the world
Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1