Welcome to Würth Malaysia For trade customers only
HSSCo8 bi-metal long-life & speed cylinder saws assortment

For detailed information, other images and documents, please select individual articles from the following table.

HSSCo8 bi-metal long-life & speed cylinder saws assortment

Extremely fast drilling speed and long service life, even in solid stainless steel materials
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
Extremely fast sawing progress with minimal effort


Newly developed tooth shape.



High concentricity and side stroke accuracy


Robust base plate with more threads.



Very quiet and low-vibration operation to a cutting depth of 38 mm


Combi vario toothing made from M42 bimetal (8% cobalt).