Welcome to Würth Malaysia For trade customers only
Cutting disc For stainless steel

For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc For stainless steel

Very good standard cutting disc with good cutting efficiency and a long service life
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
  • High breakage resistance
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting - increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards the power tool

  • For further information, please refer to the package insert

Meets the maximum safety requirements in accordance with the EN 12413 European standard.