Welcome to Würth Malaysia For trade customers only
Rechargeable LED hand-held lamp Ergopower Twinblade+ and PAD I
Rechargeable LED hand-held lamp Ergopower Twinblade+ and PAD I - 1
Rechargeable LED hand-held lamp Ergopower Twinblade+ and PAD I - 2
Rechargeable LED hand-held lamp Ergopower Twinblade+ and PAD I - 3
Rechargeable LED hand-held lamp Ergopower Twinblade+ and PAD I - 4
Rechargeable LED hand-held lamp Ergopower Twinblade+ and PAD I - 5
Rechargeable LED hand-held lamp Ergopower Twinblade+ and PAD I - 6
Rechargeable LED hand-held lamp Ergopower Twinblade+ and PAD I - 7
Rechargeable LED hand-held lamp Ergopower Twinblade+ and PAD I - 8
Rechargeable LED hand-held lamp Ergopower Twinblade+ and PAD I - 9

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED hand-held lamp Ergopower Twinblade+ and PAD I

Adjustable LED hand-held lamp featuring slim light head. Has USB-C charging port and wireless charging function
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
LED strips on both sides of the light head, plus spot light on top



Brightness levels


  • 100-1000 lm main light on one side

  • 100-1000 lm mainlight. 500 lm per side on dual function

  • 150 lm spot light


Switch sequence of the two buttons


  • Upper button: spot light / main light one side / off

  • Lower button: both LED strips on, with each 500 lm / off


Main light with dimming function


Press and hold the switch to do so



The light flashes briefly when the lowest and highest light levels are reached



The lamp can either be charged via the USB-C cable or the wireless charging pad


Charging time: approx. 5 hours via USB cable/approx. 6.5 hours via charging pad



Light head pivots 180°



Ultra slim light head for narrow access


12mm wide



Built-in hook and magnet on bottom

Notice
  • Wireless charging pad, plug and USB-cable included in scope of delivery

  • Lithium-ion battery, 3.7 V, 4400 mAh, 16.28Wh,92g


The charging pads are NOT approved for charging mobile phones. Use only the supplied 230 V/USB-5 V, 1 A charger.