Welcome to Würth Malaysia For trade customers only
HSCo8 AlCrN annular cutter
HSCo8 AlCrN annular cutter - 1
HSCo8 AlCrN annular cutter - 2
HSCo8 AlCrN annular cutter - 3
HSCo8 AlCrN annular cutter - 4
HSCo8 AlCrN annular cutter - 5

For detailed information, other images and documents, please select individual articles from the following table.

HSCo8 AlCrN annular cutter

High-performance core drill bits with 55-mm cutting depth, AlCrN-multilayer coating and 8% cobalt alloy for high service life and versatile use with almost all materials such as in conventional steels, cast iron, titanium, stainless steels, heat-resistant and high-strength steels up to 1400 N/mm² in strength. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, magnesium alloys, brass, bronze and plastics.

See product details

Available in 18 versions
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
Outstanding performance compared to similar uncoated core drill bits


  • Significantly higher service life

  • Up to 60% greater cutting speed

  • Considerably faster drilling progress


AlCrN multilayer wear-protection coating and 8% cobalt alloy


  • Extremely high temperature resistance of up to 1050°C

  • Very high coating hardness of 3000 HV

  • Multilayer construction for optimum chip removal and improved cutting properties (prevents material wear)


For process reliability in almost all materials



Exact guidance, no slippage


Problem-free drilling on curved surfaces and pipes



No predrilling required, no formation of burrs


Eliminates need for pre- and post-machining

Notice
  • Unlike the twist drill, the core drill bit does not machine the entire bore diameter, but rather only a thin material ring. The drill core is ejected by an ejector pin using spring tension; this is not included in the scope of delivery. The drilling times of core drill bits are therefore up to ten times shorter than those of twist drills.

  • Sufficient continuous cooling during the entire drilling process considerably increases the service life of the core drill. Do not use in a dry state.

  • See the overview tables for core drill bits/material assignments as well as cutting values

  • Wear appropriate protective equipment when using the sanding tip, such as Eye protection, hearing protection, protective gloves

  • Set aside loose clothing or jewellery that could get caught in moving parts

  • The core drill bits must not be used manually

  • Before use, please ensure that the tool rotates properly and that the clamping function on the tool drive works correctly
Application area