Welcome to Würth Malaysia For trade customers only
Cordless drill driver ABS 18 POWER M-CUBE
Cordless drill driver ABS 18 POWER M-CUBE - 1
Cordless drill driver ABS 18 POWER M-CUBE - 2
Cordless drill driver ABS 18 POWER M-CUBE - 3
Cordless drill driver ABS 18 POWER M-CUBE - 4
Cordless drill driver ABS 18 POWER M-CUBE - 5
Cordless drill driver ABS 18 POWER M-CUBE - 6
Cordless drill driver ABS 18 POWER M-CUBE - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless drill driver ABS 18 POWER M-CUBE

Very powerful, handy cordless drill driver specially designed for hard use on construction sites with a torque of 140 Nm
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
Robust design


For demanding use on construction sites, all components will also survive a fall from normal working heights.



Continuous monitoring of the motor


The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.



Long motor service life


Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.



Maximum service life and low wear


  • 13 mm Röhm metal chuck with soldered carbide clamping jaws

  • Electronic signal switch


Well-lit working area


LED lamp on the battery block