Welcome to Würth Malaysia For trade customers only
WLA 18.0 Compact cordless LED work lamp With one high-performance LED array
WLA 18.0 Compact cordless LED work lamp With one high-performance LED array - 1
WLA 18.0 Compact cordless LED work lamp With one high-performance LED array - 2
WLA 18.0 Compact cordless LED work lamp With one high-performance LED array - 3
WLA 18.0 Compact cordless LED work lamp With one high-performance LED array - 4

For detailed information, other images and documents, please select individual articles from the following table.

WLA 18.0 Compact cordless LED work lamp With one high-performance LED array

For Würth 18 V, 4.0 Ah/5.0 Ah power tool batteries.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +60123453493

Prices for customers after login

  • 1 x 10 W high-performance LED array

  • Robust aluminium housing as well as break-proof protective glass
Notice
  • To avoid deep discharging the battery, remove the drained battery from the light or move the rotary switch (potentiometer) to the "off" position.

  • Not suitable for the M-CUBE system!

  • Scope of delivery: Without rechargeable battery or charger