Cordless LED work lamp MULTIMATCH
For detailed information, other images and documents, please select individual articles from the following table.
Cordless LED work lamp MULTIMATCH
Daylight lamp (ALL DAYLIGHT function) - five different colour temperatures to choose between, ranging from warm white (2500 K) for light surfaces to cold white (6500 K) for dark surfaces.
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- DUAL SYSTEM 2-in-1 with replaceable battery pack - can be operated using the battery or by directly connecting to the power supply. The charger can be attached directly to the lamp and used as a power supply.
- The lithium-ion battery technology and integrated overload protection allow users to charge the lamp (using the battery backup) and continue working at the same time (the lamp can remain connected to the mains at all times)
- Five light levels - 10 %, 25 %, 50 %, 75 % and 100 %
- Residual capacity/charging status display
- BLUETOOTH® light control app - easily adjust and control up to four MULTIMATCH lamps
- Integrated battery backup function - the lamp continues operating for up to an hour at a luminous flux of 1000 lumens, without a battery or being connected to the mains
- Replaceable battery pack
- Integrated power bank and USB socket 5 V/1 A (e.g. for charging smartphones)
- Infinitely adjustable beam angle
- Robust housing (aluminium injection moulding)
Application area
Highly specialised light for auto detailing and colour matching. For inspecting the paint surface after polishing. Grinding marks, polish holograms and scratches are made easily visible. For indoor and outdoor use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!