Cordless LED work lamp MINI MULTI
For detailed information, other images and documents, please select individual articles from the following table.
Cordless LED work lamp MINI MULTI
Continuously dimmable (10-100 %) light sources: Flood light 150–1,500 lumens, spotlight 50–500 lumens
Exclusively for trade customers
Register now and access more than 125,000 products


Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- State-of-the-art LED technology for high luminous efficacy
- Obstacle Detection System ODS: Automatic switch-off as soon as an obstacle is directly (3 cm) in front of the light sensor
- Lithium-ion battery-powered technology enables short charging times and long-lasting performance
LCD display
Battery charge status indicator
Remaining battery capacity indicator
Lumen level in %
Operating time in hours
- Compact design: fits into any tool case/tool bag
- Fluorescent reflector: easy to find in a dark environment when switched off
Multi-purpose mounting options (7 in 1)
- Stand mounting
- Tripod mounting using M10 thread
- Magnetic mounting
- Attaches to rods/pipes up to a dia. of 25 mm
- Belt fastening
- Suspended mounting (using nails and screws)
- 2-axis rotation (180° or 360°)
Application area
For indoor and outdoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!