Welcome to Würth Malaysia For trade customers only
Cordless LED work lamp MINI MULTI
Cordless LED work lamp MINI MULTI - 1
Cordless LED work lamp MINI MULTI - 2
Cordless LED work lamp MINI MULTI - 3
Cordless LED work lamp MINI MULTI - 4
Cordless LED work lamp MINI MULTI - 5
Cordless LED work lamp MINI MULTI - 6
Cordless LED work lamp MINI MULTI - 7
Cordless LED work lamp MINI MULTI - 8
Cordless LED work lamp MINI MULTI - 9
Cordless LED work lamp MINI MULTI - 10
Cordless LED work lamp MINI MULTI - 11
Cordless LED work lamp MINI MULTI - 12
Cordless LED work lamp MINI MULTI - 13

For detailed information, other images and documents, please select individual articles from the following table.

Cordless LED work lamp MINI MULTI

Continuously dimmable (10-100 %) light sources: Flood light 150–1,500 lumens, spotlight 50–500 lumens

See product details

Available in 1 version
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
  • State-of-the-art LED technology for high luminous efficacy

  • Obstacle Detection System ODS: Automatic switch-off as soon as an obstacle is directly (3 cm) in front of the light sensor

  • Lithium-ion battery-powered technology enables short charging times and long-lasting performance


LCD display


Battery charge status indicator


Remaining battery capacity indicator


Lumen level in %


Operating time in hours



  • Compact design: fits into any tool case/tool bag

  • Fluorescent reflector: easy to find in a dark environment when switched off


Multi-purpose mounting options (7 in 1)


  • Stand mounting

  • Tripod mounting using M10 thread

  • Magnetic mounting

  • Attaches to rods/pipes up to a dia. of 25 mm

  • Belt fastening

  • Suspended mounting (using nails and screws)

  • 2-axis rotation (180° or 360°)
Application area