Welcome to Würth Malaysia For trade customers only
Ergopower Slim bend
Ergopower  Slim bend - 1
Ergopower  Slim bend - 2
Ergopower  Slim bend - 3
Ergopower  Slim bend - 4
Ergopower  Slim bend - 5
Ergopower  Slim bend - 6
Ergopower  Slim bend - 7
Ergopower  Slim bend - 8

For detailed information, other images and documents, please select individual articles from the following table.

Ergopower Slim bend

Compact version
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
Compact size


Length bent 16.5 cm, expanded 31.5cm



Different lumen

Spotlight: 80lm
Main light: 60lm/200lm


Collapsible luminaire head


Luminaire head is only 7mm width



2 strong magnet at the back



Indicator light for battery condition and charging status



Comfort work


Rubber handle



Type-C charging port

IP20, IK 07