ERGOPOWER SATURN
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
High flexibility through 2 hidden hooks at back side.
Handle can be rotated 360°and 180 °in 2 different directions.
Strong magnet at the bottom to attach metal surface.
One USB-A output as a power bank for emergency.
Continuous and stable lumen output(500lm) upon 2600mah Battery.
2 step output for main light(4W), and with top light also(2W)
- Main light: 500lm(2hrs)/200lm(5hrs)
- Top light: 180lm(6hrs)
IP54/IK07
Noticewith USB-C cable only
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!