Cordless LED hand-held lamp ERGOPOWER BEND+
For detailed information, other images and documents, please select individual articles from the following table.
Cordless LED hand-held lamp ERGOPOWER BEND+
Slim hand-held lamp with rotating and folding lamp head, COB LED, dimming function, magnet, hook
Exclusively for trade customers
Register now and access more than 125,000 products




Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Work environment under control
- Ideal for hard-to-reach areas due to its slim design and 180° folding and 270° rotating, multifunctional, 21 x 9 mm lamp head
- Flexible attachment to all metallic surfaces thanks to a strong magnet in the base of the lamp
- Easy suspension of the light thanks to a sturdy, folding metal hook
- Ideally adjustable to the working environment due to continuously dimmable main light with up to 700 lumens
- Practical torch function
- Quick identification of the residual capacity, charge level and the light intensity in % on the digital display
Easy to use
- Wireless charging is possible using the optionally available charging plate ERGOPOWER PAD I or II
- Can be charged via both the USB-C charging port and wireless charging
- Automatic switch-off of the main light as soon as the lamp head is folded in with its light output side towards the lamp body
- Short charging time and long light duration due to state-of-the-art lithium-ion rechargeable battery technology
Scope of delivery
- Hand-held lamp, USB-A/USB-C cable, 100-240 V 50/60 Hz power supply
Notice
The optional ERGOPOWER PAD I or II wireless charging pads must be ordered separately.
Application area
Suitable for indoor and outdoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!