Rechargeable LED Hand Lamp WL Mini 2.5+1 W LED
For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable LED Hand Lamp WL Mini 2.5+1 W LED
Basic LED rechargeable handlamp for workshop inspection
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Feature
- Two-component housing with good grip
- Extremely high light output and intensity
- Very wide light angle
- IP20 protection against water and dust
- Strong magnet for mounting
- 160 degree adjustable angle body for different lighting direction application
- Main light and stray light with high-power LED technology
- 1 hook with 360 degree adjustable angle at the back side
- Wrist strap
Includes:
Lamp, USB cable, user manual
Notice
Li-Ion battery: 3.7 V, 7.77 Wh, 2100 mAH
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!