Welcome to Würth Malaysia For trade customers only
TiN 90° countersink DIN 335C
TiN 90° countersink DIN 335C - 1
TiN 90° countersink DIN 335C - 2

For detailed information, other images and documents, please select individual articles from the following table.

TiN 90° countersink DIN 335C

Significantly improved performance when processing conventional steels and cast iron compared to blue ring.

See product details

Available in 3 versions
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
Up to 30% faster cutting speeds and two to four times increase in service life compared to blue ring


TiN coating



Burr- and chatter-free countersinking and deburring


Precision conical countersink with 3 cutting edges, precision-ground



Optimised spiral flute geometry


Excellent chip formation and removal



Sustainable product packaging made of 100% PCR (recycled plastic from household waste), 100% recyclable and Cradle to Cradle Certified® Bronze