Welcome to Würth Malaysia For trade customers only
Universal thermometer
Universal thermometer - 1
Universal thermometer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Universal thermometer

Universal use in industry, research, laboratories and in the food industry
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
  • High precision

  • Can be switched from Celsius to Fahrenheit

  • Hold function

  • Resolution: 0.1° between -19.9° and 199.9°, otherwise 1°

  • Accuracy: ±1°C (2°F) at -50°C ~ 200°C (-58°F ~ 392°F) otherwise more than ±2°C (±4°F)