Welcome to Würth Malaysia For trade customers only
EUROFAST® concrete fastener ISPC

For detailed information, other images and documents, please select individual articles from the following table.

EUROFAST® concrete fastener ISPC

Pre-assembled concrete fastener for attaching insulation and roof sheeting on concrete surfaces
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
  • Concrete grade min. C 20/25

  • Drill hole depth = fastener length + min. 10 mm

  • Effective anchorage depth min. 35 mm


A pressure disc with a diameter of 70 mm can be added to the concrete fastener to optimise pressure distribution.

ETA-06/0007 approval, tested according to DIN 50018 = 15 Kesternich cycles