For detailed information, other images and documents, please select individual articles from the following table.
EU HSCo 90° TiAlN DIN 335 C conical countersink assortment 6 pieces
Consisting of diameters 6.3-20.5 mm. An all-rounder with extremely uneven pitch (EU) and TiAlN coating in a long design for perfect countersinks and maximum performance.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Extremely uneven pitch
- Maximum surface quality: exact, round, chatter-free countersinks
- Faster processing thanks to higher cutting speeds
- Greatly reduced tool wear
- Maximum smoothness in all materials
- Much less feed force required
Ideal for deep-lying countersinks
Long cylindrical shank
For universal use
Processing of almost all materials possible thanks to special tip geometry and HSCo cutting material.
Long service life and high speed
Due to super-hard coating based on titanium-aluminium-nitride
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!