Welcome to Würth Malaysia For trade customers only
EU+ HSCo 90° TiAIN DIN 335 C conical countersink assortment 6 pieces
EU+ HSCo 90° TiAIN DIN 335 C conical countersink assortment 6 pieces - 1
EU+ HSCo 90° TiAIN DIN 335 C conical countersink assortment 6 pieces - 2
EU+ HSCo 90° TiAIN DIN 335 C conical countersink assortment 6 pieces - 3
EU+ HSCo 90° TiAIN DIN 335 C conical countersink assortment 6 pieces - 4
EU+ HSCo 90° TiAIN DIN 335 C conical countersink assortment 6 pieces - 5
EU+ HSCo 90° TiAIN DIN 335 C conical countersink assortment 6 pieces - 6
EU+ HSCo 90° TiAIN DIN 335 C conical countersink assortment 6 pieces - 7
EU+ HSCo 90° TiAIN DIN 335 C conical countersink assortment 6 pieces - 8
EU+ HSCo 90° TiAIN DIN 335 C conical countersink assortment 6 pieces - 9

For detailed information, other images and documents, please select individual articles from the following table.

EU+ HSCo 90° TiAIN DIN 335 C conical countersink assortment 6 pieces

The all-rounder with extremely irregular helix angles (EU), TiAlN coating and additional relief of the tap exclusively available from Würth for perfect countersinks and maximum performance. Available in the ORSY® system cassette.
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
Extremely irregular helix angles


  • Maximum surface quality: exact, round, chatter-free countersinks

  • Maximum smoothness in all materials

  • Higher cutting values possible


Exclusive additional relief of the tap


  • Up to 3x faster than conventional countersinks

  • Up to 2x more countersinks than conventional countersinks

  • Significantly less effort when used with hand drills

  • Deeper countersinks possible


Universal application


Optimum performance in machining of almost all materials and applications thanks to special tip geometry and HSCo cutting material



Long service life and high speed


Super-hard coating based on titanium-aluminium-nitride



3-face shank


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


Compact and practical ORSY®-system-compatible system cassette with useful details, such as stackability, optimised joint and easy opening