For detailed information, other images and documents, please select individual articles from the following table.
4-LITER OIL-FREE SUBCOMPACT AIR COMPRESSOR
Small, handy and lightweight. The reduced levels of vibration and noise makes it the ace on the sleeve for all interior jobs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Due to its small, compact design, it is ideally suited for mobile use
The oil-free piston compressor results in reduced service costs and oil-free condensate
Thanks to the two manometers, both the boiler pressure and the working pressure can be displayed
Any working pressure can be selected via the continuously adjustable pressure reducer
The rubberized handle prevents the compressor from slipping during transport
The option to wind up the cable directly on the device means that it is stored neatly for transport
The integrated motor circuit breaker protects the motor against overload
The rubberized feet allow for secure positioning with minimal vibration
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!