For detailed information, other images and documents, please select individual articles from the following table.
50-LITER OIL-FREE AIR COMPRESSOR
Maintenance-free, portable and compact so the work can be done safely and comfortably even in small, enclosed spaces
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Filtered pressure reducer with manometer and mist oiler
Tank pressure display
Additional manometer
Motor overheating protection
Integrated overload protection
Ideal for mobile use within the workshop
Steering rollers with locking brake provide maneuverability and a secure footing
Comfortable handling due to rubberized pull handle and additional handle
Safety valve
The spring-loaded safety valve triggers if the permissible maximum pressure is exceeded
Order and safety
Long pull handle with integrated cable winding
Pressure controller
Set the control pressure at the pressure controller
Rubberized Roller
The rubberized roller allow for secure positioning with minimal vibration
Danger due to inadequate PPE!
▸ Wear hearing protection.
▸ Wear safety glasses.
▸ Wear a face mask during dust-creating work or if harmful gases, mists or vapours are produced.
▸ Wear suitable work clothing.
▸ Wear non-slip shoes or boots.
The user is solely responsible for damage resulting from improper use.
- The service life of some components (e.g. seal in the non-return valve) is significantly reduced if the compressor is operated at high temperatures (≥ max. bearing/operating temperature).
- At temperatures below the minimum bearing/operating temperature there is a risk of freezing of the condensate in the pressure tank.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!