Welcome to Würth Malaysia For trade customers only
Cockpit care

For detailed information, other images and documents, please select individual articles from the following table.

Cockpit care

Plastic interior care with fruity fragrance
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
High-quality carnauba waxes together with jojoba oil provide optimum care


  • Freshens up colours and gives them a satiny gloss

  • Plastics do not become brittle. Eliminates creaking and squeaking noises

  • Well-maintained and looks like new (new car look)


Gentle on material: The deployment points of the (passenger) airbag are not affected



Provides lasting protection against environmental influences


  • Protects against ageing and material embrittlement

  • Does not bleach the cockpit


Anti-static: Eliminates the need for constant dusting



Contains no phosphates and no organic solvents



Fast-separating in waste water in accordance with Austrian Ecological Standard OENORM Test B 5105



Biodegradable > 95 %



AOX and silicone-free

Notice

Does not contain phosphates or organic solvents, AOX-free, biodegradable > 95 %, pH value: approx. 5.5, silicone-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.