Welcome to Würth Malaysia For trade customers only
Clamping bore expander tool set 20 pcs
Clamping bore expander tool set 20 pcs - 1
Clamping bore expander tool set 20 pcs - 2
Clamping bore expander tool set 20 pcs - 3

For detailed information, other images and documents, please select individual articles from the following table.

Clamping bore expander tool set 20 pcs

Enables controlled and gentle expansion of clamping bores
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
  • Enables the disassembly and assembly of shock absorbers, supporting and ball joints, shaft ends, etc.

  • With pointed and blunt expansion insert for different working gap widths and depths

  • 3 wedge shapes as well as a pair of fixing bolts for particularly wide and deep working gaps (e.g. Peugeot, VW, etc.)

  • Prevents damage (fatigue/breakage) to components (e.g. cast metal or aluminium)

  • No more hammer impact required

  • Optimum fixing to the component, without slipping, using guide bolts

  • Includes standard and double bridge for VAG 4-handlebar axis


Scope of delivery


  • 1 standard crossbar for one expansion wedge

  • 1 double crossbar for two expansion wedges

  • 2 arms for crossbar

  • 2 pressure spindles with expansion wedge mount

  • 2 fixing bolts, M8 x 10, M10 x 12, M9 x 11 each

  • 2 expansion wedges, 5 mm black, 8 mm silver, all nickel-plated each

  • 1 expansion wedge, 11 mm, 13 mm, 18 mm, all nickel-plated each

  • 1 hexagon socket key, 3 mm