Charging cable with winder
For detailed information, other images and documents, please select individual articles from the following table.
Charging cable with winder
With 8.5 m cable on the vehicle side and 1.5 m cable on the charging station side, for electric or hybrid vehicles with a type-2 charging interface
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Flexible length adjustment
- The charging cable only needs to be unwound to the desired length when required, max. up to 8.5 m
- The rest of the cable remains neatly stored on the cable winder and is protected from contamination and damage
- The cable length can be adjusted to the relevant parking situation
- If the charging cable is no longer required, briefly pulling on the cable stopper will cause the cable to neatly retract onto the winder
Safe handling
- IP44 protection means the cable winder/plastic housing can also be mounted outdoors
- Several charging sessions can also be carried out one after the other; if the cable gets too hot, the built-in thermal switch switches off the charging current to prevent overheating
- The open design means that vehicles can be charged even if the cable is not fully unwound from the winder
- No unwanted slipping due to rain, ice and greasy hands thanks to rubber on the type-2 connectors
- Soft and flexible cable even in very cold conditions
- No scratching of the vehicle's paintwork thanks to the cover cap with adjustable retaining strap
- Red cable ensures that the cable can be easily seen
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!