Welcome to Würth Malaysia For trade customers only
SILICA ULTIMATE fire blanket
SILICA ULTIMATE fire blanket - 1
SILICA ULTIMATE fire blanket - 2
SILICA ULTIMATE fire blanket - 3
SILICA ULTIMATE fire blanket - 4

For detailed information, other images and documents, please select individual articles from the following table.

SILICA ULTIMATE fire blanket

Fire blanket for preventive and defensive fire protection
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
  • Made of special SiO2 high-temperature fabric

  • Special mineral coating on both sides

  • Flexible, anti-slip, red and blue loops and aluminised fabric corner reinforcement

  • Protected stitching and steel yarn processing

  • Open-pore fabric

  • Suitable for sprinkler and extinguishing water

  • Includes a red protective case with 2 wheels and 2 handles as well as a telescopic handle for storage and transport


Scope of delivery


  • 1x car fire blanket

  • 1x protective case

Tests/certifications:


  • Fabric non-flammable as per European fire protection test by MPA Dresden in accordance with DIN EN 13501-1, A1 and valid for all European states

  • Safety datasheet in accordance with Regulation (EC) no. 1907/2006

  • Electrostatic assessment in accordance with DIN 54345-1, non-conductive

  • eCall-tested for high-frequency permeability

  • Tested in accordance with test principle DIN Spec. 91489