Welcome to Würth Malaysia For trade customers only
Burnishing machine SM 100
Burnishing machine SM 100 - 1
Burnishing machine SM 100 - 2
Burnishing machine SM 100 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Burnishing machine SM 100

For burnishing, polishing, smoothing, matting, texturing, deburring and roughing surfaces.
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
Adjust the speed to the material


Electronic adjustment mechanism



Optimum protection of the machine


With soft start and overload protection



Clean working


With an extraction device for connection to an industrial vacuum cleaner (hose 27-mm diameter)



Produces shadow-free, smooth surfaces on wood, metal, stainless steel and plastic


Height-adjustable guide rollers allow a smooth surface finish with constant application pressure.