Welcome to Würth Malaysia For trade customers only
Brake line wrench set, flexible, 4 pieces
Brake line wrench set, flexible, 4 pieces - 1
Brake line wrench set, flexible, 4 pieces - 2
Brake line wrench set, flexible, 4 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Brake line wrench set, flexible, 4 pieces

Complete brake line wrench set to cover most common wrench sizes from 8 mm to 15 mm.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +60123453493

Prices for customers after login

  • Material: Chromium-vanadium steel

  • Surface: chrome-plated, matt

  • Uniquely designed product with flexible head to tighten or loosen hard-to-reach nuts and bolts on closed and bolted pipe systems

  • Can be opened and closed to access the bolt or nut

  • Even clamps onto rounded edges

  • Power transferred on the sides

  • Ratchet function with spring opening

  • The greater the pressure on the tool, the higher the transfer of force