Welcome to Würth Malaysia For trade customers only
Universal bracket PV14 with 1/4” connection thread
Universal bracket  PV14 with 1/4” connection thread  - 1
Universal bracket  PV14 with 1/4” connection thread  - 2
Universal bracket  PV14 with 1/4” connection thread  - 3
Universal bracket  PV14 with 1/4” connection thread  - 4
Universal bracket  PV14 with 1/4” connection thread  - 5
Universal bracket  PV14 with 1/4” connection thread  - 6
Universal bracket  PV14 with 1/4” connection thread  - 7
Universal bracket  PV14 with 1/4” connection thread  - 8

For detailed information, other images and documents, please select individual articles from the following table.

Universal bracket PV14 with 1/4” connection thread

Compatible with Line laser MLG 19, CG 19, CG 19S and SG 19
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
Horizontal and vertical adjustable


Horizontal with 360° rotatable turntable



Vertical direction with imperial and metric scales for accurate measuring the height and marking


Maximum 9 cm/ 3.5 inch height adjustable



Backside with strong magnets


Easy attaching to ferrous surface



Top with hanging hole


Easy hanging on to a wall.