Hand-held rivet pliers with rotating head
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
Complete with carrying case
Head rotatable by 360º
Contents:
- Hand rivet tool
- Thread mandrel with nozzle for rivet nuts
M3, M4 and M5
- Chuck with rivet diameter
2.4 mm, 3.0 mm, 3.2 mm and 4.0 mm
- Adapter set for cavity anchor
- Installation key
Application area
				   		For processing:
- Blind rivets 2.4 mm to 4 mm
- Rivet nuts M3 to M5
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!