Welcome to Würth Malaysia For trade customers only
Bit box, size 1 9 pieces
Bit box, size 1 9 pieces - 1
Bit box, size 1 9 pieces - 2
Bit box, size 1 9 pieces - 3
Bit box, size 1 9 pieces - 4
Bit box, size 1 9 pieces - 5
Bit box, size 1 9 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Bit box, size 1 9 pieces

Extensive assortment with TX output including bit holder. Available in ORSY® system bit box

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +60123453493

Prices for customers after login

Automatic raising when opening


  • The permanently integrated bit bar raises automatically when the box is opened thanks to its spring function


Secure clamping and easy removal


  • The bits sit securely in the bit bar and do not fall out

  • Thanks to the movable bit bar, the bits can be removed easily


Easy identification of the desired bit size


  • The correct bit is easy to find thanks to the colour code in the lid and on the bit


Always on hand


  • The bit box can be attached to a belt with the practical clip and can be removed if necessary


ORSY® system


  • Compact dimensions in Würth grid for perfect storage with other ORSY® products, e.g. in Würth system case or in drawers in the workshop trolley
Notice

The bit bar is firmly connected to the spring and box and cannot be replaced or removed