Welcome to Würth Malaysia For trade customers only
System assembly trolley 8.8
System assembly trolley 8.8 - 1
System assembly trolley 8.8 - 2
System assembly trolley 8.8 - 3
System assembly trolley 8.8 - 4
System assembly trolley 8.8 - 5
System assembly trolley 8.8 - 6
System assembly trolley 8.8 - 7
System assembly trolley 8.8 - 8

For detailed information, other images and documents, please select individual articles from the following table.

System assembly trolley 8.8

Compact and manoeuvrable assembly trolley ideal for workshop use with unimpeded, quick access to a range of tools and small parts

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +60123453493

Prices for customers after login

Extremely robust assembly trolley in system dimension 8.8


  • Robust sheet-steel construction, welded with multiple edges

  • Three-way height-adjustable shelves (middle)

  • Strong and ergonomic moving handle

  • Perforated rear wall for mounting various accessories (square perforations 10 x 10 mm)

  • Rubber wheels, steering wheels with 100-mm diameter (two with locking brake), running wheels with 100-mm diameter

  • High total load capacity: 150 kg (load per shelf 50 kg)

  • Powder coated in RAL 9017