Assembly key made from die-cast zinc
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Assembly key made from die-cast zinc
The driver for PC locks enables cylinder-free locking and simple actuation with integrated hexagon key and bottle opener
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Driver for locks with PC perforation, allows lock to be locked without cylinder
- Tapered square key of 6 to 10 mm; the lock bolt can be actuated without the door handle and square spindle
- Hexagon key AF 3
- No separate Allen key required
- Tapered square key of 6 to 8 mm for actuating the lock via lock bolt
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!