Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Powerful and handy 850 W angle grinder. Ideal for light grinding and cutting work, such as deburring
Extremely handy 720 W angle grinder with speed regulation and a 125 mm protective hood. Ideal for light grinding and cutting work
1,200 watt, powerful and robust angle grinder with anti-vibration handle for fast working progress and long service life. Ideal for continuous intense rough machining and cutting work
Reliable 1200-watt angle grinder demonstrates impressive robustness, endurance and an additional anti-vibration handle. Ideal for intensive work with high safety requirements
1400 watt, handy angle grinder for sanding and roughing work with stainless steel
Permits almost dust-free operation.
Extremely powerful wall slitting cutter with 1900 W motor, including two diamond cutting discs 125 mm
Extremely compact 750 Watt angle grinder with small grip circumference. Ideal for thin cuts and fine grinding.
2400 W angle grinder for discs with max. 230 mm diameter