Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Adhesive sealing tape with extremely high adhesive force for demanding air- and wind-tight bonding both indoors and outdoors
Particularly adhesive, UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of underlay membranes and roof protection films, vapour barriers, vapour retarders and façade membranes.
For securing decorative and practical trims, emblems, lettering, panels and brackets in the automotive industry. In conjunction with mechanical fastening elements for securing spoilers.
Self-adhesive, flexible pressure locks consisting of two strips in roll form, for convenient use in the practical dispensing box.
Versatile, re-sealable adhesive hook-and-loop fastener with hooks on the front and velour on the back. Suitable for bundling cables, pipes and hoses on construction sites, in trade fair construction or as a fixing aid.
Flexible, double-sided adhesive tape with high temperature resistance for high- and medium-energy material connections
Double-sided adhesive tape made of closed-cell acrylate adhesive with very high adaptability to the surface to be bonded. Bonds entire surfaces without clamping, regardless of whether they are smooth or textured.
Due to its outstanding adhesive properties, the tape is suitable for bonding a broad range of materials, e.g. wood, metal, plastic, glass, stone etc. Can be used indoors and outdoors.
Very strong adhesive tape with fabric backing, with excellent adhesion even on rough and porous surfaces.