Welcome to Würth Malaysia For trade customers only
Adhesive lubricant HHS 2000®
Adhesive lubricant HHS 2000<SUP>®</SUP> - 1
Adhesive lubricant HHS 2000<SUP>®</SUP> - 2
Adhesive lubricant HHS 2000<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS 2000®

The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
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
For silent performance


  • Eliminates creaking and squeaking noises

  • Outstanding creepage and penetrating properties


Reliable adhesion and protection


  • Long-lasting lubricant with excellent adhesion

  • Lubricant does not shear on fast-turning and rotating parts


Versatile compatibility and protection


  • Protects and maintains O-rings and X-rings

  • Does not affect painted base materials

  • Plastic compatibility due to special formula


Minimises wear


  • Reduction of friction temperature for longer lubrication

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.