Welcome to Würth Malaysia For trade customers only
3/4 inch torque wrench Reversible square mount

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

3/4 inch torque wrench Reversible square mount

See product details

Available in 2 versions
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
  • Accuracy of ± 3 % to the set value

  • Simple and precise adjustment by turning the handle

  • Audible and tangible perception of torque triggering prevents over-tightening of bolts

  • With calibration certificate
Notice
  • Art. no. 071471 25: Total length 1,750 mm incl. 500 mm extension

  • Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary

  • We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins with the first use of the torque wrench